8 pieces in stock at Vaughan, ON as of 8:28 PM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 8:28 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 g |
| Soap Base | Lithium 12 hydroxystearate |
| Colour | Grey Black |
| NLGI Class (DIN 51818) | 2 |
| Temperature Range | -20 °C to +130 °C (-4 °F to +266 °F) |
| Basic oil viscosity at 40 °C | 60 mm²/s |
| Drop point (DIN ISO 2176) | 190 °C |
| Worked penetration (DIN ISO 2137) | 280 |
| Corrosion protection (SKF Emcor Test, DIN 51802) | 0 |
| VKA welding load (51350) | 2400 N |
| Designation pursuant to DIN 51502 | KPF 2K-30 |
| EAN | 4045989957057 |
| High pressure resistant thanks to EP additive |
| Excellent anti-seizing properties thanks to graphite |
| Good sealing effect and corrosion protection |
| Very good dust, dirt and water-repellent properties |
| Silicone- and resin-free |
| Comes in practical “pull off” cartridge |